This product requires certification to purchase.

8 x 8 x 4 in. Beveled PVC Wye

Multi-Fittings Corporation

8 x 8 x 4 in. Beveled PVC Wye

  • Fast #
  • Part #MUL274009
  • Item #7190684
  • Manufacturer Part #274009
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

8 x 8 x 4 in. Beveled PVC Wye

  • Fast #
  • Part #MUL274009
  • Item #7190684
  • Manufacturer Part #274009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Injection Molded
  • White In Color Molded
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Ciod Sewer Fitting
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Pressure - Maximum
4000 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Satin Nickel
Fitting Type
Wye
Material
Plastic
Material Type
PVC
Schedule Class
SDR 18
Warranty & Product Information
Application
Gravity Sewer, Non-pressure, Selsmic, Under Roadbeds, Higher Road Load
FM Approved
No
NSF Certified
No
Origin
Global
Type
MUL532839
UPC
622454809680