This product requires certification to purchase.

8 x 8 x 4 in. Gasket DWV Reducing Wey

This product has been replaced by

TRENCH TOUGH PLUS Polished Chrome OD x Sewer DR 18 Reducing Plastic Wye
TRENCH TOUGH PLUS 8 x 8 x 4 in. OD x Sewer SDR 18 Plastic Wye
Manufacturer Part #274011
Multi-Fittings Corporation

8 x 8 x 4 in. Gasket DWV Reducing Wey

  • Fast #
  • Part #MUL532842
  • Item #9306070
  • Manufacturer Part #532842
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

TRENCH TOUGH PLUS Polished Chrome OD x Sewer DR 18 Reducing Plastic Wye
TRENCH TOUGH PLUS 8 x 8 x 4 in. OD x Sewer SDR 18 Plastic Wye
Manufacturer Part #274011
Multi-Fittings Corporation

8 x 8 x 4 in. Gasket DWV Reducing Wey

  • Fast #
  • Part #MUL532842
  • Item #9306070
  • Manufacturer Part #532842
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Cast Iron Outside Diameter
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Blue, Green
Fitting Type
Wye
Material
Plastic
Material Type
PVC
Schedule Class
DR 18
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Origin
Domestic