1-1/2 in. Flanged x B PVC Adapter
Cycle Tough® 1-1/2 in. Flanged x B PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Iron Pipe Size Outside Diameter (ipsod)
- High Pressure Capacity
- Bottle-tight Joints
- High Tolerance To Water Hammer, Flexibility Allows More Shock Absorption Caused From Sudden Valve Closure
- Bottle-tight Joints Exceeding The Requirements Of CSA B137.2 And Astm D2241 Where The Pipe System Shall Withstand 640 Psi For 60-70 Seconds
- CSA B137.2 Certified
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139
- Application:
- Irrigation, Potable Water Line, Industrial Process Lines, Stormwater Disposal, Water Transmission, Sewage Force Mains, Golf Courses
- CSA Certified:
- CSA B137.0, CSA B137.2, CSA B137.3
- Clean Bagged:
- No
- Collection:
- Cycle Tough®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Flanged
- End Connections:
- Gasket x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 150
- Pressure - Maximum:
- 4000 psi
- Pressure Class:
- 150#
- Product Type:
- Adapter
- UL Listed:
- No