2 in. Spigot DR 21 PVC Plug
Cycle Tough® 2 in. Spigot DR 21 PVC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Greater Resistance To Crack Initiation
- Hdb Of 4000 Psi
- Spigot Plug May Be Solvent Welded
- High Tolerance To Water Hammer, Flexibility Allows More Shock Absorption Caused From Sudden Valve Closure
- Bottle-tight Joints Exceeding The Requirements Of CSA B137.2 And Astm D2241 Where The Pipe System Shall Withstand 640 Psi For 60-70 Seconds
- CSA B137.2 Certified
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139
- Application:
- Irrigation, Potable Water, Industrial, Storm Disposal, Water Transmission, Sewer, Golf Courses
- CSA Certified:
- CSA B137, CSA B137.2, CSA B137.3
- Clean Bagged:
- No
- Collection:
- Cycle Tough®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Plug
- IAPMO Listed -:
- No
- Length:
- 6-1/5 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 4000
- Schedule Class:
- SDR 21
- UL Listed:
- No