3 in. PVC IPS Plug Spigot
Cycle Tough® 3 in. PVC IPS Plug Spigot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Specially Engineered To Withstand The Cyclic Surges Typical Of Many Irrigation Applications
- Designed For Ips Outer Diameter Pipe And Are Engineered To Meet Long-term Pressures Of 200 Psi
- Injection Molded
- High Tolerance To Water Hammer, Flexibility Allows More Shock Absorption Caused From Sudden Valve Closure
- Bottle-tight Joints Exceeding The Requirements Of CSA B137.2 And Astm D2241 Where The Pipe System Shall Withstand 640 Psi For 60-70 Seconds
- Compatible With Standard Thrust Restraints
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1784, ASTM D-2241, ASTM D-3139, ASTM F-477
- Application:
- Irrigation, Potable Water, Industrial, Storm Disposal, Water Transmission, Sewer, Golf Courses
- CSA Certified:
- CSA B137.3
- Collection:
- Cycle Tough®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 21
- Type:
- Mul055110