6 in. Gasket IPS Straight PVC 45 Degree Elbow

This product has been replaced by

6 IPS PVC GXG 45 BEND ELL
Multi-Fittings Corporation 6 IPS PVC GXG 45 BEND ELL
Manufacturer Part #355064
You last purchased this on
 
Multi-Fittings Corporation

Cycle Tough® 6 in. Gasket IPS Straight PVC 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

6 IPS PVC GXG 45 BEND ELL
Multi-Fittings Corporation 6 IPS PVC GXG 45 BEND ELL
Manufacturer Part #355064
Multi-Fittings Corporation

Cycle Tough® 6 in. Gasket IPS Straight PVC 45 Degree Elbow

  • Fast #
  • Part #MUL055064
  • Item #3375020
  • Manufacturer Part #055064
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Specially engineered to withstand the cyclic surges typical of many irrigation applications
  • Designed for IPS outer diameter pipe and are engineered to meet long-term pressures of 200 psi
  • Injection molded
  • Bottle-tight joints exceeding the requirements of CSA B137.2 and ASTM D2241 where the pipe system shall withstand 640 psi for 60-70 seconds
  • High tolerance to water hammer, flexibility allows more shock absorption caused from sudden valve closure
  • HDB of 4000 psi
  • Compatible with standard thrust restraints
  • Requires Certification

Specifications

ASTM:
ASTM D-1599, ASTM D-1784, ASTM D-2241, ASTM D-3139, ASTM F-477
CSA Certified:
CSA B137.2, CSA B137.3
Clean Bagged:
No
Collection:
Cycle Tough®
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 21
Type:
R38723