6 in. Grooved Plastic Repair Coupling in White
Cycle Tough® 6 in. Grooved Plastic Repair Coupling in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Pressure gasket system providing a leak-proof seal
- High pressure capacity
- Bottle-tight joints
- Immune to corrosion
- Easy to install
- Smooth interior surface prevents deposits such as calcium from adhering, resulting in better water quality over the long run
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241
- Application:
- Force Main, Irrigation, Rural Water Supply, Water Distribution
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Cycle Tough®
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Repair Coupling
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 21
- UL Listed:
- No