6 IPS PVC PLUG SP
Cycle Tough® 6 IPS PVC PLUG SP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Greater Resistance To Crack Initiation
- Hdb Of 4000 Psi
- Spigot Plug May Be Solvent Welded
- High Tolerance To Water Hammer, Flexibility Allows More Shock Absorption Caused From Sudden Valve Closure
- Bottle-tight Joints Exceeding The Requirements Of CSA B137.2 And Astm D2241 Where The Pipe System Shall Withstand 640 Psi For 60-70 Seconds
- CSA B137.2 Certified
Specifications
- Application:
- Irrigation, Potable Water, Industrial, Storm Disposal, Water Transmission, Sewer, Golf Courses
- Collection:
- Cycle Tough®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Type:
- Mul055112