DESCRIPTION

Multi-Fittings Corporation Gasket 11-1/4 Degree Elbow

MUL3839

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35
Size
4 in x 4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday