DESCRIPTION

Gasket Heavy Wall Sewer Stop Coupling

MUL06743

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 26
Size
6 in x 6 in
Type
Straight