Gasket Plastic 90 Degree Bend Elbow
MUL043220
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- ASTM Specifications
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Application
- Sewer
- CSA Certified
- CSA B182.2
- Clean Bagged
- No
- End Connection 1
- Gasket
- End Connection 2
- Gasket
- End Connections
- Gasket
- FM Approved
- No
- Fitting Size 1
- 6 in
- Fitting Size 2
- 6 in
- Fitting Sizes
- 6 in
- Fitting Type
- Straight
- Material
- Plastic
- Material Type
- PVC
- Maximum Pressure
- 15 psi
- Maximum Temperature
- 73
- NSF Certified
- No
- Schedule Class
- SDR 35