DESCRIPTION

Gasket PVC Heavy Wall Sewer 45 Degree Elbow

MUL067332

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
CSA Certified
CSA B182.2
End Connection 1
Gasket
End Connection 2
Spigot
Fitting Size 1
12 in
Fitting Size 2
12 in
Material
Plastic
Material Type
PVC
Maximum Pressure
15 psi
Maximum Temperature
73
Schedule Class
SDR 26
Size
12 in x 12 in
Type
Straight