DESCRIPTION

Gasket PVC Sewer Wye

MUL043454

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Sewer
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
Material
Plastic
Material Type
PVC
Size
12 in x 12 in x 6 in
Type
Reducing