DESCRIPTION

Gasket PVC Sewer Wye

MUL043903

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Sewer
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Size 3
6 in
Material
Plastic
Material Type
PVC
Size
18 in x 18 in x 6 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday