DESCRIPTION

  • Adapts to PVC (B182.1) Spigot to IPS (ABS) Spigot

Gasket x DWV Hub Plastic Sewer Adapter Coupling

MUL043713

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
DWV Hub
End Connections
Gasket x DWV Hub
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35