DESCRIPTION

Multi-Fittings Corporation Gasket x Slip 45 Degree PVC Sewer Elbow

MUL073130

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    MUL073130 

    $169.68
    $161.71
    Call for Pricing Call us for price $169.68 $161.71
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Application
Sewer
End Connection 1
Gasket
End Connection 2
Slip
End Connections
Gasket x Slip
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC