DESCRIPTION

Multi-Fittings Corporation Gasket x Spigot 45 Degree Elbow

MUL067379

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Spigot
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 26
Size
10 in x 10 in
Type
Straight