DESCRIPTION

Multi-Fittings Corporation Gasket x Spigot Plastic Adapter

MUL073702

SPECIFICATIONS

Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Spigot
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35
Size
6 in x 6 in
Type
Standard, Straight