DESCRIPTION

  • Manufacturer may vary by location

Gasket x Spigot PVC Sewer 45 Degree Elbow

MUL0634

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Sewer
End Connection 1
Gasket
End Connection 2
Spigot
End Connections
Gasket x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35