DESCRIPTION

Gasket x Spigot SDR 35 PVC Sewer 22-1/2 Degree Bend

MUL0397

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
CSA Certified
CSA B182.2
End Connection 1
Gasket
End Connection 2
Spigot
Fitting Size 1
8 in
Fitting Size 2
8 in
Material
Plastic
Material Type
PVC
Maximum Temperature
73
Schedule Class
SDR 35
Size
8 in x 8 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday