DESCRIPTION

  • Manufacturer may vary by location

Hub and Solvent Weld x Spigot PVC Sewer 22-1/2 Degree Elbow

MUL04086

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
End Connection 1
Hub, Solvent Weld
End Connection 2
Spigot
End Connections
Hub;Solvent Weld x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Size
4 in
Type
Straight