DESCRIPTION

Multi-Fittings Corporation IPS Gasket x Gasket Plastic Adapter Coupling

MUL373000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    MUL373000 

    $239.75
    $228.49
    Call for Pricing Call us for price $239.75 $228.49
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Application
Sewer
Clean Bagged
No
End Connection 1
IPS Gasket
End Connection 2
Gasket
End Connections
IPS Gasket x Gasket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No