DESCRIPTION

Multi-Fittings Corporation Plastic Inside Drop Connector with Chain

MUL040039

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Fitting Type
Reducing
Material
Plastic
NSF Certified
No