DESCRIPTION

  • All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
  • All SCH 40 DWV fittings are fabricated from SCH 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1

Hub PVC DWV Fabricated 22-1/2 Degree Elbow

MUL026215

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
CSA Certified
Yes
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
12 in
Fitting Size 2
12 in
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Schedule Class
40S
Size
12 in
Type
DWV, Straight