DESCRIPTION

  • All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
  • All SCH 40 DWV fittings are fabricated from SCH 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1

PVC DWV Hub x FIPT Cleanout Adapter

MUL226

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
End Connection 1
Hub
End Connection 2
FIPT
Fitting Size 1
10 in
Fitting Size 2
10 in
Material
Plastic
Material Type
PVC-DWV
Schedule Class
40
Size
10 in x 10 in
Type
DWV, Straight