DESCRIPTION

Multi-Fittings Corporation PVC IPS Gasket x Sewer Gasket Adapter

MUL043651

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
End Connection 1
IPS Gasket
End Connection 2
Gasket
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
PVC
Size
6 in x 6 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday