DESCRIPTION

  • Can easily handle the stress caused by shifting soils and changing load conditions
  • Designed to connect to sewer pipe
  • Requires less force to complete the joint while ensuring leak proof reliability
  • Trench Tough Plus™

Gasket PVC Self Drill Adapter

MUL0733

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Pressure Class
CL150
Schedule Class
SDR 35