DESCRIPTION

Multi-Fittings Corporation PVC Sewer Gasket Cap

MUL073139

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 4 in

    MUL073139 

    $81.36
    $77.54
    Call for Pricing Call us for price $81.36 $77.54
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
FM Approved
No
Fitting Size 1
4 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Size
4 in
Type
Seamless