DESCRIPTION

  • Manufacturer may vary by location

Threaded PVC Sewer Raised Head Cleanout Plug

MUL040424

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Sewer
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35