DESCRIPTION

Threaded PVC Sewer SDR 35 Recessed Cleanout Plug

MUL040044

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 8 in

    MUL040044 

    $181.44
    $131.91
    Call for Pricing Call us for price $181.44 $131.91
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Application
Sewer
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35