Solvent Weld PVC Sewer Downspout Adapter
MUL0409
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- ASTM Specifications
- ASTM D-2729, ASTM D-3034
- Application
- Sewer
- End Connection 1
- Solvent Weld
- End Connection 2
- Solvent Weld
- End Connection 3
- Solvent Weld
- End Connections
- Solvent Weld
- Fitting Size 1
- 2 in
- Fitting Size 2
- 3 in
- Fitting Size 3
- 3 in
- Fitting Sizes
- 2 in x 3 in x 3 in
- Fitting Type
- Reducing
- Material
- Plastic
- Material Type
- PVC
- Schedule Class
- SDR 35