DESCRIPTION

Solvent Weld PVC Sewer Offset Downspout Adapter

MUL04076

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connection 3
Solvent Weld
End Connections
Solvent Weld
Fitting Size 1
2 in
Fitting Size 2
3 in
Fitting Size 3
4 in
Fitting Sizes
2 in x 3 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC