DESCRIPTION

Solvent Weld PVC Sewer Saddle Wye with Strap

PSSSY

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Sewer
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Type
Sewer