DESCRIPTION

Multi-Fittings Corporation Spigot x Hub PVC Sewer Long Adapter

MUL040808

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC