DESCRIPTION

Spigot x DWV Spigot PVC Adapter

MUL043154

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    MUL043154 

    $41.52
    $24.71
    Call for Pricing Call us for price $41.52 $24.71
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Application
Sewer
End Connection 1
Spigot
End Connection 2
DWV
End Connections
Spigot x DWV Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
DWV-PVC