DESCRIPTION

Multi-Fittings Corporation PVC Sewer Spigot x Gasket Bushing

MUL1436

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Sewer
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Gasket
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
10 in
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Schedule Class
SDR 35
Size
12 in x 10 in
Type
Reducing