DESCRIPTION

PVC Sewer Spigot x IPS Gasket Adapter

MUL043232

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
End Connection 1
Spigot
End Connection 2
IPS
Fitting Size 1
6 in
Fitting Size 2
6 in
Material Type
PVC
Size
6 in x 6 in
Type
Straight