DESCRIPTION

Threaded PVC Sewer Temporary Plug

MUL04385

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Sewer
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC