DESCRIPTION

  • Trench Tough Plus™

Spigot Schedule 40 PVC Sewer O-Ring Adapter

MUL043876

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40S