DESCRIPTION

Gasket SDR 26 PVC Sewer Wye

MUL06710

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    MUL067104 

    $146.1
    $93.51
    Call for Pricing Call us for price $146.1 $93.51
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 8 in

    MUL067108 

    $558.18
    $357.24
    Call for Pricing Call us for price $558.18 $357.24
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
CSA Certified
CSA B182.1, CSA B182.2
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
15 psi
Maximum Temperature
73
NSF Certified
No
Pressure Class
150#
Schedule Class
SDR 26