DESCRIPTION

SDR 35 Gasket PVC Sewer Double Wye

MUL04325

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connection 4
Gasket
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
10 in
Fitting Size 4
6 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35
Size
10 in x 10 in x 10 in x 6 in
Type
Reducing