DESCRIPTION

SDR 35 Gasket PVC Sewer Double Wye

MUL043469

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
CSA Certified
CSA B182.2
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connection 4
Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Size 3
8 in
Fitting Size 4
6 in
Material
Plastic
Material Type
PVC
Maximum Temperature
73
NSF Certified
No
Schedule Class
SDR 35
Size
8 in x 6 in x 8 in x 6 in
Type
Reducing