DESCRIPTION

SDR 35 Gasket PVC Sewer Wye

MUL043276

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
IsAcceptableImage
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Size
12 in x 12 in x 6 in
Type
Reducing