DESCRIPTION

SDR 35 Gasket PVC Sewer Wye

MUL043309

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
CSA Certified
CSA B182.2
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Size
12 in x 12 in x 12 in
Type
Straight