DESCRIPTION

  • Manufacturer may vary by location

Gasket SDR 35 PVC Sewer Wye

MUL06330

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    MUL063304 

    $47.81
    $28.45
    Call for Pricing Call us for price $47.81 $28.45
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 6 in

    MUL063306 

    $109.79
    $65.33
    Call for Pricing Call us for price $109.79 $65.33
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
CSA Certified
CSA B182.2
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Temperature
73
NSF Certified
No
Schedule Class
SDR 35