DESCRIPTION

  • Assembled with a molded G x S 45° elbow

SDR 35 Gasket PVC Sewer Wye

MUL043902

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
CSA Certified
CSA B182.2
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Size 3
8 in
Material
Plastic
Material Type
PVC
Maximum Temperature
73
Schedule Class
SDR 35
Size
18 in x 18 in x 8 in
Type
Reducing