DESCRIPTION

SDR 35 Gasket PVC Sewer Wye

MUL0638

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
CSA Certified
CSA B182.2
End Connection 1
Gasket
End Connection 2
Spigot
End Connection 3
Gasket
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Temperature
73
Schedule Class
SDR 35