DESCRIPTION

SDR 35 Gasket PVC Sewer Wye

MUL073

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Fitting Sizes
8 in x 8 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Temperature
73
NSF Certified
No
Pressure Class
150#
Schedule Class
SDR 35