DESCRIPTION

SDR 35 Gasket PVC Sewer Wye

MUL07397

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
IsAcceptableImage
Material
Plastic
Material Type
PVC
Maximum Temperature
73
NSF Certified
No
Pressure Class
150#
Schedule Class
SDR 35
Size
4 in x 4 in x 4 in
Type
Straight