DESCRIPTION

Gasket SDR 35 PVC Tee

MUL0430

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 10 in

    MUL043089 

    $780.71
    $393.48
    Call for Pricing Call us for price $780.71 $393.48
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 12 in

    MUL043101 

    $1121.87
    $565.43
    Call for Pricing Call us for price $1121.87 $565.43
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 15 in

    MUL043107 

    $1856.17
    $1752.23
    Call for Pricing Call us for price $1856.17 $1752.23
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
CSA Certified
CSA B182.1, CSA B182.2
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
15 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
SDR 35